Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Brass, Flared 5/16 in

  • Mfr # 639F-5

  • Zoro # G816244633


product price: $3.79
/ea
Sold in multiples of 25 for $94.75

Key Features

Fitting Connection Type
Flared
Hex Size
1/2 in
Standards
SAE J512, SAE J513
Fitting Material
Brass
Application
Refrigeration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
639F-5
Zoro #
G816244633
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1/2 in
Overall Length
25/32 in
Fitting Thread Size
1/2"-20
Fitting Tube Size Outer Diameter
5/16 in

Details

Item
Flared Fitting Plug
Fitting Connection Type
Flared
Standards
SAE J512, SAE J513
Fitting Material
Brass
Application
Refrigeration
Fitting Features
Rigid
Flare Angle
45 Degrees
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Plug
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
2,800 psi
For Media Type
Air, Flammable Liquids, Refrigerants, Fuels, Gases

Description

Flared Fitting Plug, Application Refrigeration, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 5/16 in, Hex Size 1/2 in, Overall Length 25/32 in, Fitting Thread Size 1/2 In.-20, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel, Includes Pre-Applied Thread Sealant Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.