Zoro Homepage

Plug, Push In, PK5

  • Mfr # 6326 62 00WP2

  • Zoro # G2472337


product price: $6.89
/pk 5, $1.38/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Tube Size
1/2 in
Max. Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326 62 00WP2
Zoro #
G2472337
UPC #
820099873060
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Overall Length
1 29/32 in
Fitting Tube Size Outer Diameter
1/2 in

Details

Item
Push-Fit Fitting Plug
Tube Fitting Material
Nylon
Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Max. Pressure
160 psi
Specific Pipe Fitting Shape
Plug
Temp. Range
35 Degrees to 200 Degrees F
Color
White
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Plug
Standards
ACS, DM 174, FDA Approved, KTW, NSF/ANSI 51, NSF/ANSI 61, REACH, 1935/2004/EC, RoHS, WRAS
System of Measurement
Imperial
Application
Beverages, Carbon Dioxide, Potable Water
Minimum Operating Temperature
35 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Polymer
Maximum Operating Pressure
230 psi
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Plug
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
230 psi
Fitting Features
Rigid
For Media Type
Beverages, Gases, Potable Water

Description

Push-Fit Cap, Application Beverages, Carbon Dioxide, Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Polymer, Fitting Tube Size Outer Diameter 1/2 in, Material Grade Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.