Plug, Stainless Steel, Threaded 1 in
- Mfr # 1HP3MSS
- Zoro # G400919671
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Hex Size
36 mm
Application
Hydraulic Fluid
Standards
BS 21, ISO 7.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1HP3MSS
- Zoro #
- G400919671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Size
- 36 mm
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side A Outside Diameter
- 1 in
- Overall Length
- 1 1/4 in
- Nominal Pipe Size
- 1 in
- Outside Diameter
- 1 in
Details
- Specific Fitting Shape
- Plug
- Pipe Fitting Material
- Stainless Steel
- Item
- Plug
- Application
- Hydraulic Fluid
- Standards
- BS 21, ISO 7.1
- Color
- Silver
- Includes Seal
- No
- Maximum Operating Pressure
- 4,500 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Fitting Side A Type
- BSPT
- Material Grade
- 316
- Fitting Connection Type
- Threaded
- Thread Type
- BSPT
Description
The PARKER - 1HP3MSS is a stainless steel pipe fitting, classified under the category "Stainless Steel Pipe Fittings" with a specific type labeled as "". This fitting is used in piping systems requiring corrosion-resistant connections and can be applied in various industrial, commercial, and plumbing applications. Its stainless steel material offers durability and suitability for environments where resistance to oxidation and contamination is necessary.
Key Features:
- Product category: Stainless Steel Pipe Fittings, indicating suitability for corrosion-resistant piping connections.
- Type: "" (most granular item type), providing specific identification within the product line.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.