Plug, Stainless Steel, Threaded 14 mm
- Mfr # VSTI14X1.5OR71
- Zoro # G200919673
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
Application
Hydraulic Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSTI14X1.5OR71
- Zoro #
- G200919673
- UPC #
- -
- Country of Origin
- Germany
- Specific Fitting Shape
- Plug
- Pipe Fitting Material
- Stainless Steel
- Item
- Plug
- Color
- Silver
- Standards
- ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
- Application
- Hydraulic Fluid
- Includes Seal
- Yes
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 9,100 psi
- Includes Pre-Applied Thread Sealant
- No
- Seal Material
- NBR
- Material Grade
- 316
- Fitting Side A Type
- Metric
- Fitting Side A Gender
- Male
- Fitting Connection Type
- Threaded
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 14 mm
- Nominal Pipe Size
- 14 mm
Description
Plug, 14 mm Nominal Pipe Size, Stainless Steel, 316, Threaded, 9,100 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.