Plug, Stainless Steel, Threaded
- Mfr # 14 P5ON-SS
- Zoro # G300713034
product price:Â
$
93.55
/ea
Key Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
1 3/8 in
Application
Hydraulic Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14 P5ON-SS
- Zoro #
- G300713034
- UPC #
- -
- Country of Origin
- Mexico
- Specific Fitting Shape
- Plug
- Pipe Fitting Material
- Stainless Steel
- Item
- Plug
- Color
- Silver
- Application
- Hydraulic Fluid
- Standards
- ISO 6149
- Seal Material
- NBR
- Includes Seal
- Yes
- Maximum Operating Pressure
- 6,600 psi
- Material Grade
- 316
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- SAE-ORB
- Fitting Connection Type
- Threaded
Dimensions
- Hex Size
- 1 3/8 in
- Overall Length
- 1 3/32 in
- Fitting Side A Nominal Pipe Size
- 7/8 in
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
Description
Plug, Stainless Steel, 316, Threaded, 1 3/32 in Overall Length, 6,600 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.