Plug, Stainless Steel, Threaded 2 in
- Mfr # VSTI2ED71
- Zoro # G900830087
product price:Â
$
1,076.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Application
Hydraulic Fluid
Standards
BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7.1
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSTI2ED71
- Zoro #
- G900830087
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Nominal Pipe Size
- 2 in
Details
- Item
- Plug
- Color
- Silver
- Application
- Hydraulic Fluid
- Standards
- BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7.1
- Material Grade
- 316
- Includes Pre-Applied Thread Sealant
- No
- Seal Material
- NBR
- Specific Fitting Shape
- Plug
- Maximum Operating Pressure
- 3,000 psi
- Fitting Side A Type
- Metric
- Pipe Fitting Material
- Stainless Steel
- Includes Seal
- Yes
- Fitting Side A Gender
- Male
- Fitting Connection Type
- Threaded
Description
Plug, 2 in Nominal Pipe Size, Stainless Steel, 316, Threaded, 3,000 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.