Plug, Steel, Threaded 2 in
- Mfr # VSTI2EDCF
- Zoro # G200830077
product price:Â
$
81.19
/ea
Key Features
Standards
BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7.1
Application
Hydraulic Fluid
Finish/Coating
Zinc-Plated
Includes Seal
Yes
Maximum Operating Pressure
3,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSTI2EDCF
- Zoro #
- G200830077
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Nominal Pipe Size
- 2 in
Details
- Item
- Plug
- Standards
- BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7.1
- Application
- Hydraulic Fluid
- Finish/Coating
- Zinc-Plated
- Includes Seal
- Yes
- Maximum Operating Pressure
- 3,000 psi
- Fitting Side A Gender
- Male
- Pipe Fitting Material
- Steel
- Fitting Side A Type
- Metric
- Seal Material
- NBR
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
Description
Plug, 2 in Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 3,000 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.