Plug, Steel, Threaded 1 1/2 in
- Mfr # 24 P5ON-S
- Zoro # G000689530
product price:Â
$
22.45
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
ISO 6149
Hex Size
2 1/8 in
Maximum Operating Pressure
3,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24 P5ON-S
- Zoro #
- G000689530
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 2 1/8 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 9/32 in
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 9/32 in
- Length
- 1 9/32 in
Details
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- ISO 6149
- Maximum Operating Pressure
- 3,000 psi
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Seal Material
- NBR
- Fitting Side A Gender
- Male
- Application
- Hydraulic Fluid
- Fitting Side A Type
- SAE-ORB
- Finish/Coating
- Zinc-Plated
- Manufacture Location
- Globally Sourced
- Fitting Connection Type
- Threaded
Description
Hex Head Plug, Steel, Zinc Plated, 1 1/2 in, Male, SAE-ORB, 3000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.