Shop PARKER
See all product information
Create Account
Plug, Steel, Threaded 1 in
- Mfr # 1 HP-S
- Zoro # G300689414
product price:Â
$
9.19
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
1 5/16 in
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1 HP-S
- Zoro #
- G300689414
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Zinc-Plated
- Maximum Operating Pressure
- 4,500 psi
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Fitting Side A Type
- NPT
- Application
- Hydraulic Fluid
- Manufacture Location
- Globally Sourced
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
Dimensions
- Hex Size
- 1 5/16 in
- Overall Length
- 1 1/4 in
- Fitting Side A Outside Diameter
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Nominal Pipe Size
- 1 in
- Outside Diameter
- 1 in
Description
Hex Head Plug, Steel, Zinc Plated, 1 in, Male, NPT, 1 in, 4,500 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.