Plug, Steel, Threaded 10 mm
- Mfr # M10P87OMNS
- Zoro # G300689445
product price:Â
$
10.39
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Hex Size
14 mm
Standards
ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
Fitting Side A Nominal Pipe Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M10P87OMNS
- Zoro #
- G300689445
- UPC #
- -
- Country of Origin
- United States
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
- Finish/Coating
- Zinc-Plated
- Maximum Operating Pressure
- 8,000 psi
- Application
- Hydraulic Fluid
- Seal Material
- NBR
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Metric
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Made in USA
- Fitting Connection Type
- Threaded
Dimensions
- Hex Size
- 14 mm
- Fitting Side A Nominal Pipe Size
- 10 mm
- Nominal Pipe Size
- 10 mm
Description
Hex Head Plug, Steel, Zinc Plated, 10 mm, Male, Metric, 8,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.