Shop PARKER
See all product information
Create Account
Plug, Steel, Threaded 1/4 in
- Mfr # 1/4HP3MS
- Zoro # G100689515
product price:Â
$
25.39
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Hex Size
14 mm
Standards
BS 21, ISO 7.1
Finish/Coating
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/4HP3MS
- Zoro #
- G100689515
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Hex Size
- 14 mm
- Overall Length
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side A Outside Diameter
- 1/4 in
- Nominal Pipe Size
- 1/4 in
- Outside Diameter
- 1/4 in
Details
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- BS 21, ISO 7.1
- Finish/Coating
- Zinc-Plated
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Fitting Side A Type
- BSPT
- Application
- Hydraulic Fluid
- Maximum Operating Pressure
- 6,000 psi
- Fitting Connection Type
- Threaded
- Thread Type
- BSPT
- Manufacture Location
- Globally Sourced
Description
Plug, 1/4 in Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 1/4 in Outside Diameter, 3/4 in Overall Length, 6,000 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.