Shop PARKER
See all product information
Create Account
Plug, Steel, Threaded 1/4 in
- Mfr # VSTI1/4EDEPDMCF
- Zoro # G300919665
product price:Â
$
9.79
/ea
Sold in multiples of 10 for
$97.90
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7.1
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSTI1/4EDEPDMCF
- Zoro #
- G300919665
- UPC #
- -
- Country of Origin
- Poland
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7.1
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Finish/Coating
- Zinc-Plated
- Seal Material
- EPDM
- Includes Seal
- Yes
- Fitting Side A Type
- Metric
- Application
- Hydraulic Fluid
- Maximum Operating Pressure
- 5,800 psi
- Manufacture Location
- Globally Sourced
- Fitting Connection Type
- Threaded
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Nominal Pipe Size
- 1/4 in
Description
Hollow Hex Plug, Steel, Zinc Plated, 1/4 in, Male, Metric, 5,800 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.