Plug, Steel, Threaded 16 mm
- Mfr # M16P87OMNS
- Zoro # G600712669
product price:Â
$
17.95
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
Hex Size
22 mm
Includes Seal
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M16P87OMNS
- Zoro #
- G600712669
- UPC #
- -
- Country of Origin
- China
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Zinc-Plated
- Fitting Side A Gender
- Male
- Seal Material
- NBR
- Fitting Side A Type
- Metric
- Maximum Operating Pressure
- 9,000 psi
- Application
- Hydraulic Fluid
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
Dimensions
- Hex Size
- 22 mm
- Fitting Side A Nominal Pipe Size
- 16 mm
- Nominal Pipe Size
- 16 mm
Description
Hex Head Plug, Steel, Zinc Plated, 16 mm, Male, Metric, 9,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.