Plug, Steel, Threaded 30 mm
- Mfr # VSTI30X1.5EDCF
- Zoro # G101059638
product price:Â
$
21.49
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
DIN 3852-1, ISO 261, ISO 9974-1
Includes Seal
Yes
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSTI30X1.5EDCF
- Zoro #
- G101059638
- UPC #
- -
- Country of Origin
- Poland
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- DIN 3852-1, ISO 261, ISO 9974-1
- Includes Seal
- Yes
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 5,800 psi
- Includes Pre-Applied Thread Sealant
- No
- Seal Material
- NBR
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Metric
- Application
- Hydraulic Fluid
- Finish/Coating
- Zinc-Plated
- Manufacture Location
- Globally Sourced
- Fitting Connection Type
- Threaded
Dimensions
- Fitting Side A Nominal Pipe Size
- 30 mm
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Nominal Pipe Size
- 30 mm
Description
Plug, 30 mm Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 5,800 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.