Shop PARKER
See all product information
Create Account
Plug, Steel, Threaded 33 mm
- Mfr # M33P87OMNS
- Zoro # G100689560
product price:Â
$
45.49
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Hex Size
41 mm
Standards
ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
Includes Seal
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M33P87OMNS
- Zoro #
- G100689560
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hex Size
- 41 mm
- Fitting Side A Nominal Pipe Size
- 33 mm
- Nominal Pipe Size
- 33 mm
Details
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
- Includes Seal
- Yes
- Application
- Hydraulic Fluid
- Seal Material
- NBR
- Fitting Side A Type
- Metric
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6,000 psi
- Finish/Coating
- Zinc-Plated
- Fitting Side A Gender
- Male
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
Description
Plug, 33 mm Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 6,000 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.