Shop PARKER
See all product information
Create Account
Plug, Steel, Threaded 3/4 in
- Mfr # 3/4 HP-S
- Zoro # G700689595
product price:Â
$
4.39
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
1 1/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/4 HP-S
- Zoro #
- G700689595
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hex Size
- 1 1/16 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side A Outside Diameter
- 3/4 in
- Overall Length
- 1 1/16 in
- Outside Diameter
- 3/4 in
- Nominal Pipe Size
- 3/4 in
Details
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- NPT
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Finish/Coating
- Zinc-Plated
- Maximum Operating Pressure
- 5,500 psi
- Application
- Hydraulic Fluid
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Manufacture Location
- Globally Sourced
Description
Plug, 3/4 in Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 3/4 in Outside Diameter, 1 1/16 in Overall Length, 5,500 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.