Plug, Steel, Threaded 3/4 in
- Mfr # 3/4HP3MS
- Zoro # G300712594
product price:Â
$
24.65
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
BS 21, ISO 7.1
Hex Size
27 mm
Fitting Side A Outside Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/4HP3MS
- Zoro #
- G300712594
- UPC #
- -
- Country of Origin
- United States
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- BS 21, ISO 7.1
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- BSPT
- Application
- Hydraulic Fluid
- Finish/Coating
- Zinc-Plated
- Maximum Operating Pressure
- 5,500 psi
- Includes Seal
- No
- Thread Type
- BSPT
- Manufacture Location
- Made in USA
- Fitting Connection Type
- Threaded
Dimensions
- Hex Size
- 27 mm
- Fitting Side A Outside Diameter
- 3/4 in
- Overall Length
- 1 1/16 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 3/4 in
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Plug, 3/4 in Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 3/4 in Outside Diameter, 1 1/16 in Overall Length, 5,500 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.