Plug, Steel, Threaded 3/8 in
- Mfr # 3/8 HP-S
- Zoro # G500689412
product price:Â
$
1.55
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Hex Size
11/16 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/8 HP-S
- Zoro #
- G500689412
- UPC #
- -
- Country of Origin
- Philippines
Dimensions
- Hex Size
- 11/16 in
- Fitting Side A Outside Diameter
- 3/8 in
- Overall Length
- 25/32 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Nominal Pipe Size
- 3/8 in
- Outside Diameter
- 3/8 in
- Wire Rope Length
- 25/32 in
- Length
- 25/32 in
Details
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- NPT
- Application
- Hydraulic Fluid
- Maximum Operating Pressure
- 6,000 psi
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Finish/Coating
- Zinc-Plated
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
- Thread Type
- NPT
Description
Hex Head Plug, Steel, Zinc Plated, 3/8 in, Male, NPT, 3/8 in, 6,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.