Plug, Steel, Threaded 3/8 in
- Mfr # 6 P5ON-S
- Zoro # G500689658
product price:Â
$
2.41
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Hex Size
11/16 in
Standards
ISO 6149
Fitting Side A Type
SAE-ORB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6 P5ON-S
- Zoro #
- G500689658
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Size
- 11/16 in
- Overall Length
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- ISO 6149
- Fitting Side A Type
- SAE-ORB
- Application
- Hydraulic Fluid
- Seal Material
- NBR
- Includes Seal
- Yes
- Maximum Operating Pressure
- 6,000 psi
- Finish/Coating
- Zinc-Plated
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
Description
Plug, 3/8 in Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 3/4 in Overall Length, 6,000 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.