Shop PARKER
See all product information
Create Account
Plug, Steel, Threaded 42 mm
- Mfr # VSTI42X2ORCF
- Zoro # G500689344
product price:Â
$
18.45
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
DIN ISO 8434, ISO 1179, ISO 6149, ISO 9974
Maximum Operating Pressure
5,800 psi
Finish/Coating
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSTI42X2ORCF
- Zoro #
- G500689344
- UPC #
- -
- Country of Origin
- China
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- DIN ISO 8434, ISO 1179, ISO 6149, ISO 9974
- Maximum Operating Pressure
- 5,800 psi
- Finish/Coating
- Zinc-Plated
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Metric
- Fitting Side B Gender
- Female
- Application
- Hydraulic Fluid
- Seal Material
- NBR
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- Yes
- Manufacture Location
- Globally Sourced
- Fitting Connection Type
- Threaded
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 42 mm
- Nominal Pipe Size
- 42 mm
Description
Hollow Hex Plug, Steel, Zinc Plated, 42 mm, Male, Metric, 2 in, Female, 5,800 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.