Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Cylinder

  • Mfr # 1.50PSR04.00

  • Zoro # G014847292


product price: $66.19
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50PSR04.00
Zoro #
G014847292
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20 UNF
Retracted Length
4 1/4 in
Inlet Size
1/8 in
Extended Length
11 1/2 in
Rod Diameter
7/16 in
Bore Diameter
1 1/2 in
Body Diameter
1 9/16 in
Stroke Length
4 in

Details

Cylinder Action
Single Acting
Item
Pneumatic Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Spring Retraction Force
18 lb
Piston Material
Aluminum
Spring Extension Force
12 lb
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Inlet Gender
Female
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Air Inlet Type
NPTF
System of Measurement
Inch
Rod Gender
Male
Rod Rotation
Rotating Rod
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Body Material Grade
304
Number of Rods
Single Rod
Series
SR

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Overall Width Not Applicable, Body Diameter 1 9/16 in, Inlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.