Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Cylinder

  • Mfr # PV11D-090A-BB2-B

  • Zoro # G514846405


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Air Inlet Center to Center Distance
1 in
Overall Height
1 5/8 in
Overall Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV11D-090A-BB2-B
Zoro #
G514846405
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Overall Width
1 5/8 in
Shaft Diameter
5/16 in
Bore Diameter
1 1/4 in
Shaft Length
7/8 in
Inlet Size
#10-32

Details

Item
Pneumatic Cylinder
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Air Inlet Center to Center Distance
1 in
Rotation Angle
90 Degrees
Air Inlet Type
NPTF
Maximum Output Torque
33 in-lb
Maximum Operating Temperature
180 Degrees F
Port Location
Top Ported
Maximum Operating Pressure
150 psig
Actuator Style
Double Vane
Weight
0.5 lb
Minimum Operating Temperature
30 Degrees F

Description

Pneumatic Cylinder, Actuator Style Double Vane, Maximum Output Torque 33 in-lb, Rotation Angle 90 Degrees , Bore Diameter 1 1/4 in, Maximum Operating Pressure 150 psig, Shaft Diameter 5/16 in, Shaft Length 7/8 in, Inlet Size #10-32, Air Inlet Type NPTF, Cushion Type None, Magnetic Piston Non-Magnetic Piston, Weight 0.5 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 30 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.