Shop PARKER

Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.06DPSRM06.00
  • Zoro # G6174716

product price: 
$
70.25
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.06DPSRM06.00
Zoro #
G6174716
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
6 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Air Cylinder Mount
Nose and Pivot
Nose Mount Thread
5/8"-18
Single Acting/Double Acting
Double Acting
Finish
Silver
End Cap Material
Aluminum
Cushion Type
None
Temp. Range
14 Degrees to 140 Degrees F
Features
Switch Ready
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Number of Rods
Single Rod
Series
SRM
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
NPT
Body Material Grade
304
For Fluid Type
Air
Inlet Gender
Female
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Rod Rotation
Rotating Rod

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
10.8 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Rod Thread Size
5/16"-24
Dimension A
1/2 in
Dimension Kk
5/16"-24 UNF
Dimension Cd
0.25 in
Dimension E
0.38 in
Dimension Cb
0.38 in
Dimension Cc
0.312 in
Dimension N1
5/8"-18
Dimension D
0.25 in
Dimension B
0.624 in
Dimension L
0.34 in
Air Cylinder Bore Dia.
1 1/16 in
Nose Mount Thread Size
5/8"-18
Rod Diameter
5/16 in
Bore Diameter
1 1/16 in
Inlet Size
1/8"
Body Diameter
1 1/8 in
Stroke Length
6 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.