Zoro Homepage

Pneumatic Cylinder

  • Mfr # PV33-090B-BB2-B

  • Zoro # G214846491


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Weight
3.44 lb
Actuator Style
Single Vane
Maximum Operating Pressure
150 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV33-090B-BB2-B
Zoro #
G214846491
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
1 3/4 in
Overall Height
3 in
Shaft Diameter
3/4 in
Bore Diameter
2 1/2 in
Overall Width
3 in
Inlet Size
1/4 in

Details

Item
Pneumatic Cylinder
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Weight
3.44 lb
Actuator Style
Single Vane
Maximum Operating Pressure
150 psig
Air Inlet Center to Center Distance
3.7 in
Maximum Output Torque
150 in-lb
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
30 Degrees F
Air Inlet Type
NPTF
Port Location
Top Ported
Rotation Angle
90 Degrees

Description

Pneumatic Cylinder, Actuator Style Single Vane, Maximum Output Torque 150 in-lb, Rotation Angle 90 Degrees , Bore Diameter 2 1/2 in, Maximum Operating Pressure 150 psig, Shaft Diameter 3/4 in, Shaft Length 1 3/4 in, Inlet Size 1/4 in, Air Inlet Type NPTF, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 3.44 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 30 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.