Zoro Homepage

Pneumatic Oil Filter, 1/2 In. NPT, 90 cfm

  • Mfr # 8104N-0A0-SA

  • Zoro # G2157967


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1/2 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
90 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8104N-0A0-SA
Zoro #
G2157967
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Subcompact
Overall Width
3 5/16 in
Size
Miniature
Overall Height
11 5/16 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
90 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil
Filter Rating
0.01 micron
Drain Type
Automatic
Includes
1/4 Turn Bayonet Bowl Closures, Drain, High Efficiency Coalescing Filter, Pressure Relief Valve, Sightglass
Bowl Material
Anodized Aluminum
Max. Pressure
250 psi
Max. Temp.
130 Degrees F
Item
Pneumatic Oil Filter
Standards
FDA Approved, USDA Accepted
Maximum Operating Temperature
130 Degrees F
Drain Included
Yes
Seal Material
Buna-N
Maximum Flow Rate
90 cfm
Maximum Flow @ 100 psi
63 scfm
Pressure Drop
10 psi
Filter Type
Coalescing
Maximum Operating Pressure
250 psi
Minimum Operating Pressure
15 psig
Filter Efficiency
99.9999 %
Number of Air Inlets
1
Sight Gauge Included
Yes
Number of Air Outlets
1
Filter Element Material
Borosilicate Microfiber
Air Outlet Type
NPT
Minimum Flow Rate
19 scfm
Series
8000
For Substance Type
Dirt, Oil, Water
Air Inlet Type
NPT
Filter Bowl Material
Aluminum
For Fluid Type
Oil, Water
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 3 5/16 in, Overall Height 11 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 8000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Filter Efficiency 99.9999 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.