Zoro Homepage

Pneumatic Oil Filter, 3/4 In. NPT, 122 cfm

  • Mfr # 8206N-0A0-SA

  • Zoro # G0643194


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
122 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8206N-0A0-SA
Zoro #
G0643194
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Subcompact
Overall Width
4 in
Size
Miniature
Overall Height
13 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
122 cfm
Bowl Material - Air Treatment
Steel
For Removal Of
Oil
Max. Pressure
250 psi
Bowl Material
Steel
Drain Type
Automatic
Includes
Auto Drain, High Efficiency Coalescing Filter
Filter Rating
0.01 micron
Item
Pneumatic Oil Filter
Max. Temp.
130 Degrees F
Standards
FDA Approved, USDA Accepted
Maximum Operating Pressure
250 psi
Drain Included
Yes
Series
8000
Filter Efficiency
99.9999 %
Filter Type
Coalescing
For Fluid Type
Oil, Water
Minimum Operating Pressure
15 psig
Minimum Flow Rate
16 scfm
Filter Element Material
Borosilicate Microfiber
Maximum Flow Rate
122 cfm
Number of Air Outlets
1
Pressure Drop
10 psi
Filter Bowl Material
Steel
Air Outlet Type
NPT
Seal Material
Buna-N
For Substance Type
Dirt, Oil, Water
Air Inlet Type
NPT
Maximum Operating Temperature
130 Degrees F
Number of Air Inlets
1
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 122 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 4 in, Overall Height 13 in, Drain Included Yes, Filter Bowl Material Steel, Drain Type Automatic, Series 8000, Air Outlet Size 3/4 in, Air Outlet Type NPT, Filter Efficiency 99.9999 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.