Zoro Homepage

Pneumatic Oil Filter, 3/8 In. NPT, 35 cfm

  • Mfr # 8003N-0A0-SA

  • Zoro # G3157034


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
3/8 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
35 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003N-0A0-SA
Zoro #
G3157034
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Subcompact
Overall Height
8 1/2 in
Size
Miniature
Overall Width
3 5/16 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
35 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil
Bowl Material
Anodized Aluminum
Filter Rating
0.01 micron
Max. Pressure
250 psi
Max. Temp.
130 Degrees F
Includes
1/4 Turn Bayonet Bowl Closures, Drain, High Efficiency Coalescing Filter, Pressure Relief Valve, Sightglass
Item
Pneumatic Oil Filter
Drain Type
Automatic
Standards
FDA Approved, USDA Accepted
Pressure Drop
10 psi
Drain Included
Yes
For Fluid Type
Oil, Water
Maximum Flow Rate
36 cfm
Minimum Flow Rate
8 scfm
Air Inlet Type
NPT
Minimum Operating Pressure
15 psig
Filter Bowl Material
Aluminum
Filter Type
Coalescing
Maximum Operating Temperature
130 Degrees F
Number of Air Outlets
1
Number of Air Inlets
1
Air Outlet Type
NPT
Filter Efficiency
99.9999 %
Maximum Operating Pressure
250 psi
Seal Material
Buna-N
Maximum Flow @ 100 psi
25 scfm
Filter Element Material
Borosilicate Microfiber
Series
8000
Sight Gauge Included
Yes
For Substance Type
Dirt, Oil, Water
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 36 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 3 5/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 8000, Air Outlet Size 3/8 in, Air Outlet Type NPT, Filter Efficiency 99.9999 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.