This item is Discontinued.

Parker Poppet Check Valve, Brass, 1", Comp. 16Z-C16L-10-BN-B

This item is Discontinued.

Parker

Poppet Check Valve, Brass, 1", Comp. (Discontinued)

Mfr # 16Z-C16L-10-BN-B
Zoro # G2630582
Country of Origin United States
Category Check Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16Z-C16L-10-BN-B
Zoro #
G2630582
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 3/8 in
Size
1"
Length
4 5/8 in
Pipe or Tube Size - Check Valves
1 in
Overall Length
4.63 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Height - Cap to Inlet Center
3/4 in
Height - Overall
1 5/16 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Connection Type
CPI(R)
Connection
CPI(R)
Body Material
Brass
Item - Check Valves
Check Valve
Material of Construction
Brass
Cracking Pressure - Check Valves
10.0 psi
Standards
ASTM B16 Alloy C36000
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
Brass
Spring Material - Check Valves
316 Stainless Steel
Flow Design
Single
Application - Valves
General Purpose
Seal Material - Check Valves
Nitrile
Item
Instrumentation Check Valve
Min. Temp. - Valves
-30 Degrees F
Spring Material
316 Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
Buna-N
Mechanism and Body Design
Inline Poppet
Seat Material
Buna-N
Max. Water Pressure - Valves
3,000 psi @ 100 Degrees F
Max. Temp. - Valves
275 Degrees F
Sub-Category
Brass
Max. Temp.
-30 Degrees to 275 Degrees F
Full Flow - Valves
No
Connection Type - Check Valves
Compression x Compression
Cracking Pressure
10 psi
Max. Water Pressure
3000 psi CWP
Flow - Valves
6.56 gpm
Seat Material - Check Valves
Nitrile
Flow
20.7 gpm
Max. Pressure
3,000 psi @ 100 Degrees F
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Compression
Valve Body Style
Inline
Coefficient of Volume (Cv)
6.56
3-A Standard Compliance
Not Rated
Connection Type Description
Compression
Check Mechanism
Poppet
Max. Pressure builder
3,000 psi @ 100 Degrees FNot Rated
Seal
Buna-N
For Media
Gas, Oil
Maximum Pressure - Operating
3,000 psi
Operating Temperature - Maximum
275 Degrees F
Connection Type - Side 1
Compression
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-30 Degrees F
Valve Body Material
Brass
Check Mechanism Material
Metal
Valve Series
C16

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Poppet, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type Compression x Compression, Cracking Pressure 10 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 275 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 3,000 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Nitrile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.