This item is Discontinued.

Parker Pressure Control Valve, 2100 psi, 3/4 NPT 631B-10-3/4-2

Pressure Control Valve, 2100 psi, 3/4 NPT (Discontinued)

  • Mfr # 631B-10-3/4-2
  • Zoro # G7449723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631B-10-3/4-2
Zoro #
G7449723
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1.75
Length (In.)
5.84

Details

Item
Pressure Control Valve
Preset Setting (PSI)
2100
Port (In.)
3/4 NPT
For Use With
Hydraulic and Pneumatic Systems
Adjustable Relief Valve
Yes
Max. Pressure (PSI)
2100
Type
Brass (Hard Seat)
Flow Range (GPM)
15
Max. Flow
15 gpm

Description

Pressure Control Valve, Preset Setting (PSI) 2100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.