Zoro Homepage

Pressure Regulator, Gas, 4-59/64" H

  • Mfr # IR4000SK4PXX4B

  • Zoro # G5085348


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Series
IR4000
Body Material
Stainless Steel
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR4000SK4PXX4B
Zoro #
G5085348
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 in
Height
4 15/16 in
Gauge Port Size
1/4 in
Pipe Size
1/4 in
Overall Width
2 in
Outlet Connection Size
1/4 in
Overall Height
4 15/16 in
Inlet Connection Size
1/4 in

Details

Item
Pressure Regulator
Series
IR4000
Body Material
Stainless Steel
Application
Gas
Seal Material
PCTFE
Standards
CRN
Compliance
ISO 9001
Connection Type
FNPT
Max. Pressure
3,000 psi
Max. Temp.
150 Degrees F
Pressure Adjustment Range
0 to 10 psi
Pilot Adjustment - Minimum
14.7 psi
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Type
NPT
For Media
Gas
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Pilot Adjustment - Maximum
24.7 psi
Operating Pressure - Maximum
3,000 psi
Inlet Connection Type
NPT
Operating Temperature - Maximum
150 Degrees F

Description

Pressure Regulator, Series IR4000, Body Material Stainless Steel, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 in, Height 4 15/16 in, Application Gas, Connection Type NPT, Pressure Adjustment Range 0 to 10 psi, Gauge Port Size 1/4 in, Seal Material PCTFE, Max. Temp. 150 Degrees F, Pipe Size 1/4 in, Max. Pressure 3,000 psi, Standards CRN, Compliance ISO 9001

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.