Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, 12 gpm, Steel

  • Mfr # RDH083S30

  • Zoro # G215921043


product price: $73.59
/ea

Key Features

Body Material
Steel
Standards
ISO 4406 18/16/13, SAE
Number of Ways
Two-Way
Overall Width
0.75 in
Overall Height
4.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH083S30
Zoro #
G215921043
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
0.75 in
Overall Height
4.03 in
Overall Length
0.75 in
Port Connection Dash Size
8
Port Connection Size
0.75
Valve Cavity Size
C08-2

Details

Body Material
Steel
Standards
ISO 4406 18/16/13, SAE
Item
Pressure Relief Valve
Number of Ways
Two-Way
Series
RDH083
Valve Type
Poppet
Fluid Viscosity - Maximum
2,000 SUS
Valve Control
Pressure Relief
Operating Temperature - Maximum
250 Degrees F
Adjustment Method
Screw
Flow Rate - Maximum
12 gpm
Body Finish
Zinc Coated
Includes Seals
Seals Included
Mounting
Screw-In
Pressure Setting - Minimum
1,500 psi
Pressure Setting - Maximum
3,000 psi
For Media
Oil
Seal Material
Polyurethane
Actuation Mechanism
Pressure
Port Connections
Pressure
Operating Temperature - Minimum
-30 Degrees F
Pressure - Minimum
1,000 psi
Pressure - Maximum
5,500 psi
Includes Filter
Filter Included
Cartridge Material
Steel
Action Type
Direct Acting

Description

Pressure Relief Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Length 0.75 in, Overall Width 0.75 in, Overall Height 4.03 in, Flow Rate - Maximum 12 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable, Action Type Direct Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.