Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, 30 gpm, Steel

  • Mfr # RAH101S10

  • Zoro # G215920879


product price: $55.76
/ea

Key Features

Overall Length
1 in
Overall Height
2.7 in
Series
RAH101
Number of Ways
Two-Way
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAH101S10
Zoro #
G215920879
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Overall Height
2.7 in
Overall Width
1 in
Port Connection Size
1
Port Connection Dash Size
10
Valve Cavity Size
C10-2

Details

Item
Pressure Relief Valve
Series
RAH101
Number of Ways
Two-Way
Body Material
Steel
Standards
ISO 4406 18/16/13, SAE
Includes Filter
Filter Included
Body Finish
Zinc Coated
For Media
Oil
Actuation Mechanism
Pressure
Valve Control
Pressure Relief
Port Connections
Pressure
Fluid Viscosity - Maximum
2,000 SUS
Operating Temperature - Maximum
200 Degrees F
Pressure - Maximum
5,000 psi
Flow Rate - Maximum
30 gpm
Operating Temperature - Minimum
-35 Degrees F
Adjustment Method
Screw
Pressure Setting - Maximum
1,000 psi
Pressure - Minimum
100 psi
Mounting
Screw-In
Includes Seals
Seals Included
Pressure Setting - Minimum
500 psi
Seal Material
Polyurethane
Cartridge Material
Steel

Description

Pressure Relief Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Length 1 in, Overall Width 1 in, Overall Height 2.7 in, Flow Rate - Maximum 30 gpm, Voltage Not Applicable, Pressure Setting - Maximum 1,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.