This item is Discontinued.

Parker Pressure Sensor, 7/16-20 Port, 1000PSI SCPSD-1000P-1727

Pressure Sensor, 7/16-20 Port, 1000PSI (Discontinued)

  • Mfr # SCPSD-1000P-1727
  • Zoro # G3353305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCPSD-1000P-1727
Zoro #
G3353305
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
1.56
Height (In.)
3.89

Details

Item
Electronic Pressure Sensor
Indicator
Integral LED
Enclosure
IP 67, EN60529, UL, CE Marked, EMC-EN50082-2 Class B, EN 50081-4
Temp. Range (F)
-4 to 184
Max. Pressure (PSI)
1000
Power Consumption
Less Than 100mA
Type
High Pressure Stainless Steel

Description

Electronic Pressure Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.