Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1486680000
Zoro #
G3637304
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.62 in
Overall Width
3.78 in
Overall Height
4.62 in
Overall Diameter
3.78 in
Details
Filter Rating
10 micron
For Use With
Mfr. No. KV02F0T01A2, KV05F0T01A2, KV10F0T01A2, KV20F0T01A2
Vacuum Relief
0.15 psid
Item
Pressure Vacuum Breaker
Pressure Relief
1 psid
Housing Material
Steel
Inlet
Bayonet
Micron Rating
10
Inlet Type
Bayonet
Description
Pressure Vacuum Breaker, Micron Rating 10, Inlet Type Bayonet, Pressure Relief 1 psid, Vacuum Relief 0.15 psid, Overall Length 4.62 in, Overall Diameter 3.78 in, Overall Height 4.62 in, Overall Width 3.78 in, Housing Material Steel, For Use With 6NZJ2, 6NZJ3, 6NZJ4, 6NZJ5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.