Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-to-Connect Fitting, Brass, Silver

  • Mfr # 62PLPSP-4-5/32

  • Zoro # G107950946


product price: $7.19
/ea

Key Features

Specific Fitting Shape
Plug-In Expander
Fitting Side B Tube Outer Diameter
5/32 in
Standards
UL94 V-0
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Hardness
95 Shore A, 90 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62PLPSP-4-5/32
Zoro #
G107950946
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
5/32 in
Overall Length
1 7/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Fitting
Specific Fitting Shape
Plug-In Expander
Standards
UL94 V-0
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Hardness
95 Shore A, 90 Shore A
Release Type
Button
Fitting Side A Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Release Ring Color
Black
Vacuum Rating
28 inHg
Color
Silver
Series
Prestolok
Material Grade
C36000
Maximum Operating Pressure
300 psi
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
Release Ring Material
Nitrile Rubber
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Fitting Material
Brass
Fitting Side B Connection Type
Stem
Resistance Properties
Chemical-Resistant
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Gases, Oils
Finish
Nickel-Plated
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
Tube Stem
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Stem, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.