Zoro Homepage

Push-to-Connect Fitting, Brass, Silver

  • Mfr # 67PLP-4-8

  • Zoro # G807950949


product price: $8.99
/ea

Key Features

Specific Fitting Shape
Tube End Reducer
Fitting Side A Connection Type
Push-to-Connect
Color
Silver
Compatible Tube Hardness
95 Shore A, 90 Shore A
Fitting Side B Connection Type
Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67PLP-4-8
Zoro #
G807950949
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
1 31/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Tube End Reducer
Fitting Side A Connection Type
Push-to-Connect
Color
Silver
Compatible Tube Hardness
95 Shore A, 90 Shore A
Fitting Side B Connection Type
Stem
Maximum Operating Pressure
300 psi
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Ring Material
Nitrile Rubber
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
Maximum Operating Temperature
200 Degrees F
Release Type
Button
Series
Prestolok
System of Measurement
Imperial
Vacuum Rating
28 inHg
Minimum Operating Temperature
0 Degrees F
Release Ring Color
Black
Standards
UL94 V-0
Fitting Material
Brass
Material Grade
C36000
Finish/Coating
Nickel Plated
Resistance Properties
Chemical-Resistant
Connector Type
Reducer
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
Straight
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Tube Stem
For Media Type
Air, Gases, Oils

Description

Push-Fit Adapter Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Stem, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.