Zoro Homepage

Push-to-Connect Fitting, Brass, Silver

  • Mfr # 68PLP-4-2G

  • Zoro # G907877658


product price: $6.69
/ea

Key Features

Specific Fitting Shape
Connector
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PLP-4-2G
Zoro #
G907877658
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Pipe Size
1/8 in
Overall Length
1 1/8 in
Fitting Side A Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Fitting
Specific Fitting Shape
Connector
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Chemical-Resistant
Series
Prestolok
Release Ring Color
Black
Standards
UL94 V-0
Color
Silver
Maximum Operating Pressure
300 psi
System of Measurement
Imperial
Compatible Tube Hardness
95 Shore A, 90 Shore A
Vacuum Rating
28 inHg
Finish/Coating
Nickel Plated
Release Type
Button
Fitting Side B Connection Type
MBSPP
Release Ring Material
Nitrile Rubber
Material Grade
C36000
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Fitting Shape
Straight
For Media Type
Air, Gases, Oils
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
MBSPP
Finish
Nickel-Plated
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.