This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

Push-to-connect fittings Autoline Fittings J2044 TO MALE PIPE CONNECTOR (Discontinued)

Mfr # 68ALS-6-4
Zoro # G009840734
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68ALS-6-4
Zoro #
G009840734
UPC #
-
Country of Origin
United States

Description

Parker offers a system of push-to-connect fittings, hose and clamps for making durable, flexible and lightweight hose assemblies to handle virtually every engine-related requirement, including fuel supply, vapor emission and cooling/heating. Using components from Parker Hose Products division and Fluid System Connectors Division users can easily fabricate these assemblies in a variety of constructions and configurations. Simply cut the hose to length, push the specified fitting into the hose and apply the specified clamp. To install the finished assembly, push the fitting onto the port and engage the lock with a distinctive ''click'' that secures the connection. Use with the following Parker Hose Products Division Hoses. Series 389 Series 395 Series 7181 Markets: Automotive Mobile Agriculture Material Handling Transportation Features/Benefits: Lightweight, durable composite body Push-to-connect design reduces assembly time Locking mechanism minimizes leaks and installation failures Fluorocarbon and Fluorosilicone seals Meets SAE J2044 Applications: Fuel Lines Vapor Emission Service Coolant/Heater Lines Drain Lines Biodiesel to B20 in dedicated and non-dedicated service

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.