Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-to-Connect Swivel Elbow, Brass, Silver

  • Mfr # W169PLP-3-2

  • Zoro # G507199990


product price: $6.95
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Swivel
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Overall Length
13/16 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W169PLP-3-2
Zoro #
G507199990
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side A Pipe Size
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Swivel
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Color
Silver
Standards
UL94 V-0
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
C37700
Release Type
Button
Compatible Tube Hardness
95 Shore A, 90 Shore A
Vacuum Rating
28 inHg
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical-Resistant
Release Ring Color
Black
Release Ring Material
Nitrile Rubber
Series
Prestolok
Thread Sealant Type
White Acrylic
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Maximum Operating Pressure
300 psi
Fitting Side B Connection Type
MNPTF
For Media Type
Air, Gases, Oils
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
90 Degrees Elbow
Finish
Nickel-Plated
Fitting Features
Swivel
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.