Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, 1/2 in Tube Size, Brass, Silver

  • Mfr # 179PTC-8-4

  • Zoro # G5234321


product price: $26.25
/ea

Key Features

Specific Fitting Shape
45 Degrees Swivel Elbow Adapter
Tube Size
1/2 in
Sub-Category
Elbows
Application
Air
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179PTC-8-4
Zoro #
G5234321
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 5/32 in
For Tube Outside Diameter
1/2 in
Fitting Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
45 Degrees Swivel Elbow Adapter
Sub-Category
Elbows
Application
Air
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Material
Brass
Color
Gold
Release Type
Button
Compatible Tube Material
Nylon
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
250 psi
Resistance Properties
Impact-Resistant
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MNPT
End Connection Type
Push-to-Connect, Threaded
Fitting Shape
45 Degrees Elbow
Fitting Body Material
Brass
For Tube OD
1/2 in
Connection Type
Push-to-Connect x MNPT
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
230 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
250 psi
Fitting Features
Swivel
Series
PTC Brass
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Material Grade
C36000

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.