Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-to-Connect, Threaded Push-Fit Elbow Fitting, Brass, Gold

  • Mfr # 179PTC-4-2

  • Zoro # G216298748


product price: $24.29
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Connection Type
Push-to-Connect x MNPT
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179PTC-4-2
Zoro #
G216298748
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1/8 in
Fitting Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size
1/8 in
For Tube Outside Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Connection Type
Push-to-Connect x MNPT
Fitting Side A Connection Type
Push-to-Connect
Color
Gold
Resistance Properties
Impact-Resistant
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Fitting Side B Connection Type
MNPT
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
250 psi
Fitting Body Material
Brass
Release Type
Collet
Compatible Tube Material
Nylon (Type A), Stainless Steel
Fitting Shape
45 Degrees Elbow
Specific Fitting Shape
45 Degrees Elbow Swivel
End Connection Type
Push-to-Connect, Threaded
Application
Air
System of Measurement
Imperial
For Tube OD
1/4 in
Operating Temperature - Minimum
-40 Degrees F
Fitting Features
Swivel
Operating Pressure - Maximum
250 psi
For Media Type
Air
Material Grade
C36000
Series
PTC Brass
Operating Temperature - Maximum
230 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.