Qk-CnntCplg, 1-7/8", Sckt, Brass, NBR
- Mfr # B22A
- Zoro # G4873547
Key Features
Specifications
Details
- MFR #
- B22A
- Zoro #
- G4873547
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Max. Flow Rate
- 707.92 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- Valve Type
- Tubular
- Barbed
- No
- Connection Thread Type
- NPT
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 1/8 in
- Coupling Size
- 1/4 in
- Thread Size
- 1/8"-27
- Overall Length
- 1 7/8 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 15/16 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
The PARKER - B22A is a hose coupling for rapid connection and disconnection of hoses/equipment. It provides a tool-free connection/disconnection design with an industrial-style sleeve locking mechanism. Made of brass with nitrile seals, this coupling includes a tubular valve to control air flow when connected. Intended for use with pneumatic air systems. Specified coupling size: 1/4 inch; hose fitting: 1/8 inch male; connection type: NPT (thread size: 1/8 in -27 NPT). The fitting is rated for operation within -40°F to 250°F and has a maximum working pressure of 300 psi at 70°F (as specified), with a maximum flow rate of 707.92 L/min (as specified).
Key Features:
- Application: Pneumatic
- Coupling Component: Socket
- Coupling Locking Type: Sleeve
- Material: Brass with nitrile seals
- Includes integrated tubular valve
- Thread Size: 1/8" -27 NPT
- Coupling Size: 1/4 inch
- Hose Fitting Gender: Male
- Hose Fitting Size: 1/8 inch
- Maximum Outside Diameter: 15/16 inch
- Overall Length: 1.88 inches
- Temperature Range: -40°F to 250°F
- Maximum Working Pressure: 300 psi at 70°F
- Maximum Flow Rate: 707.92 liters per minute
- Interchange Type: Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.