Qk-CnntCplg, 2-13/16", Sckt, Brass, NBR
- Mfr # 25KATF10MPN
- Zoro # G610831930
Key Features
Specifications
Details
- MFR #
- 25KATF10MPN
- Zoro #
- G610831930
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- European High Flow
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 110 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls
- Barbed
- Yes
- Max. Working Pressure @ 70 F
- 300 psi
- For Hose I.D.
- 3/8 in
- Valve Type
- Poppet
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 3/8 in
- Barb Size
- 3/8 in
- Overall Length
- 2 13/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 13/16 in
- Length
- 2 13/16 in
Description
The PARKER - 25KATF10MPN is a quick connect socket designed as the female component of a quick-connect coupling system. It enables connections using a push-to-connect action with an internal poppet valve to control fluid or air during hookup and disconnection (leak performance is determined by system pressure, hose condition, and installation). This fitting includes an internal poppet valve to control flow during hookup and disconnection. Brass body with nickel-plated finish on visible surfaces. It is specified for pneumatic service and hydraulic/general fluid service within the stated pressure and temperature ratings. The socket is for hose inner diameters of 3/8 in (per specified hose compatibility) and has a hose barb connection type with male fitting gender.
Key Features:
- Barb size and hose fitting size: 3/8 in, matching the intended hose inner diameter.
- Body size of the quick connect air coupling: 1/4 in.
- Coupling locking mechanism uses ball locking type.
- Material: Brass with nickel-plated finish on visible surfaces.
- Includes locking balls as part of the coupling components.
- Maximum rated flow rate: 110 SCFM (air or specified fluid transfer).
- Overall length measures 2.81 in, accommodating installation requirements.
- Seal material: nitrile. Temperature range: -4°F to 212°F (as specified for the seal).
- Valve type incorporated: poppet valve incorporated for flow control.
- Interchange type is European High Flow, indicating compatibility with that standard.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.