Qk-CnntCplg, 2-1/8", Sckt, Steel, NBR
- Mfr # EZ-251-4FP
- Zoro # G4875202
product price:
$
58.39
/ea
Key Features
Interchange Type
Industrial
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-251-4FP
- Zoro #
- G4875202
- UPC #
- -
- Country of Origin
- Israel
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Finish/Coating
- Trivalent Chrome
- Max. Flow Rate
- 707.92 lpm
- Coupling Locking Type
- Push-to-Connect
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Barbed
- No
- Valve Type
- Tubular
- Max. Working Pressure @ 70 F
- 300 psi
- Connection Thread Type
- NPT
- Shell Material
- Steel
Dimensions
- Hose Fitting Size
- 1/4 in
- Coupling Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 2 1/8 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
The PARKER - EZ-251-4FP is a quick connect hose coupling specified for pneumatic service. It has a push-to-connect locking mechanism and includes an integrated tubular valve for air-flow control. The coupling is constructed from steel with a trivalent chrome finish and features a female hose fitting with a 1/4 in size. It meets the Industrial interchange standard and is suitable for use with compressed air lines.
Key Features:
- Application: Pneumatic
- Coupling Locking Type: Push-to-Connect
- Coupling Component: Socket
- Hose Fitting Gender: Female
- Hose Fitting Size: 1/4 in
- Connection Type: NPT thread (1/4"-18)
- Material: Steel with trivalent chrome finish
- Includes Valve: Yes (Tubular valve type)
- Max. Flow Rate: 707.92 liters per minute (lpm)
- Max. Working Pressure @ 70°F: 300 psi
- Seal Material: Nitrile
- Temperature Range: -40°F to 250°F
- Overall Length: 2.13 inches
- Max. Outside Diameter: 1 inch
- Barbed: No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.