Qk-CnntCplg, 2-3/4", Sckt, Brass, NBR
- Mfr # 25KATP10MPN
- Zoro # G010831943
Key Features
Specifications
Details
- MFR #
- 25KATP10MPN
- Zoro #
- G010831943
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Socket
- Interchange Type
- European High Flow
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 110 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- Yes
- For Hose I.D.
- 3/8 in
- Valve Type
- Poppet
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 3/8 in
- Barb Size
- 3/8 in
- Overall Length
- 2 3/4 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
The PARKER - 25KATP10MPN is a Quick Connect Socket, the female component of a quick-connect coupling intended for use with compatible quick-connect plugs to form a sealed connection within the stated pressure and temperature ranges. It features a push-to-connect mechanism utilizing a spring-loaded release sleeve and an internal poppet valve for quick, tool-free coupling and uncoupling, which is designed to control flow during coupling and uncoupling using an internal poppet valve. Materials: brass body with nickel-plated finish. It is suitable for use with hoses, tools, or equipment requiring quick connections suitable for pneumatic, hydraulic, and general fluid system applications within the specified ratings.
Key Features:
- engagement port size: 1/4 in (as specified)
- Hose barb connection with a barb size and hose fitting size of 3/8 in, compatible with hoses having a 3/8 in inner diameter
- Male hose fitting gender
- Includes locking balls to secure the plug
- Valve type: poppet valve integrated to control flow during coupling
- Valve type: poppet valve integrated to control flow during coupling
- overall length: 2.75 in (as specified) and maximum outside diameter of 1 in (maximum as specified)
- Seal material: nitrile
- rated for operation within -4°F to 212°F
- Coupling locking mechanism uses ball locking
- Interchange type: European High Flow
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.