Qk-CnntCplg, 2-1/4", Sckt, Brass, NBR
- Mfr # B35C
- Zoro # G4873102
product price:
$
49.35
/ea
Key Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B35C
- Zoro #
- G4873102
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Max. Flow Rate
- 1,415.84 lpm
- Coupling Locking Type
- Push-to-Connect
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Valve Type
- Tubular
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- No
- Connection Thread Type
- NPT
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 1/4 in
- Coupling Size
- 3/8 in
- Thread Size
- 1/4"-18
- Overall Length
- 2 1/4 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 3/8 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
The PARKER - B35C is suitable for pneumatic system use. It allows connection and disconnection using the specified push-to-connect locking mechanism. Uses brass construction with nitrile seals to form a sealed connection and is rated for a maximum flow rate of 1,415.84 liters per minute. It includes an integrated tubular valve for airflow control during connection and disconnection, and it meets the Industrial interchange standard.
Key Features:
- Application: Pneumatic
- Connection Type: 1/4" -18 NPT female thread
- Coupling Component: Socket
- Coupling Locking Type: Push-to-Connect
- Coupling and Body Size: 3/8 in
- Hose Fitting Gender: Female
- Hose Fitting Size: 1/4 in
- Includes Valve: Yes, tubular type
- Material: Brass
- Rated Maximum Flow Rate: 1,415.84 lpm
- Maximum Pressure Rating at 70°F: 300 psi
- Maximum Outside Diameter: 1 3/8 in
- Overall Length: 2 1/4 in
- Seal Material: Nitrile
- Temperature Range: -40°F to 250°F
- Barbed: No
- Interchange Type: Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.