Qk-CnntCplg, 3-3/8", Sckt, Steel, NBR
- Mfr # EZ-371-6PL
- Zoro # G4882911
Key Features
Specifications
Details
- MFR #
- EZ-371-6PL
- Zoro #
- G4882911
- UPC #
- -
- Country of Origin
- Israel
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Push-On Hose Barb
- Finish/Coating
- Trivalent Chrome
- Max. Flow Rate
- 707.92 lpm
- Coupling Locking Type
- Push-to-Connect
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- For Hose I.D.
- 3/8 in
- Barbed
- Yes
- Valve Type
- Tubular
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hose Fitting Size
- 3/8 in
- Coupling Size
- 3/8 in
- Barb Size
- 3/8 in
- Overall Length
- 3 3/8 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 3/16 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
The PARKER - EZ-371-6PL is a quick connect hose coupling designed for pneumatic applications. It supports push-to-connect locking for hose joining and separation without tools, providing a connection intended to be airtight when installed using the specified hose size and under the stated working pressure and temperature ranges. The coupling is constructed from steel with a trivalent chrome finish, and it includes a tubular valve to control air flow. Compatible with 3/8 in hose inner diameter, this fitting has a rated maximum working pressure of 300 psi and a rated maximum flow rate of 707.92 liters per minute. Is rated for operation within a temperature range of -40°F to 250°F.
Key Features:
- Connection type: Hose Barb with a male hose fitting of 3/8 in size
- Coupling component: Socket
- Coupling size: 3/8 in, suitable for industrial interchange standards
- Barbed hose tail is designed with a barbed hose tail for hose retention
- Barb size and hose fitting size: 3/8 in
- Overall length: 3.38 in
- Maximum outside diameter: 1.188 in
- Seal material: Nitrile
- Finish: Trivalent Chrome
- Valve included: Yes, tubular type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.