Qk-CnntCplg, 2-5/16", Sckt, Brass, NBR
- Mfr # 23KAIN17MPN
- Zoro # G910831999
Key Features
Specifications
Details
- MFR #
- 23KAIN17MPN
- Zoro #
- G910831999
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Socket
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 37 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls
- Standards
- A-A-59439, ISO 6150-B, MIL-C-4109F
- Max. Working Pressure @ 70 F
- 300 psi
- Valve Type
- Poppet
- For Use With
- Industrial Interchange
- Connection Thread Type
- NPS
- Shell Material
- Brass
- Compatible Product Type
- Industrial Interchange
Dimensions
- Hose Fitting Size
- 3/8 in
- Thread Size
- 3/8"-18
- Overall Length
- 2 5/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
The PARKER - 23KAIN17MPN is a quick connect socket designed for use with industrial interchange pneumatic systems. It provides a female connection that provides a locking connection with push-to-connect engagement using a spring-loaded release sleeve and an integrated ball locking mechanism, includes an integrated poppet valve for air-flow control. The fitting is made of brass with a nickel-plated finish and includes locking balls for retention. It is specified for a 3/8 in hose fitting size with a 1/4 in body size quick connect coupling, offering maximum specified flow rate of 37 SCFM and maximum specified working pressure of 300 psi at 70°F (as rated). The product is compliant with standards A-A-59439, ISO 6150-B, and MIL-C-4109F, and it has an operating temperature range of -4°F to 212°F (per specifications).
Key Features:
- Material: Brass with a nickel-plated finish
- Connection Type: 3/8"-18 NPSF thread size and Female hose fitting gender
- Coupling Component: Socket with a ball locking mechanism
- Includes locking balls and an integrated poppet valve
- Maximum flow rate: 37 SCFM
- Maximum working pressure: 300 psi @ 70°F
- Overall length: 2.31 in and maximum outside diameter: 1 in
- Seal material: Nitrile
- Interchange Type: Industrial
- Compatible for use with industrial interchange equipment
- Operating temperature range: -4°F to 212°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.