Qk-CnntCplg, 2-5/8", Sckt, Brass, NBR
- Mfr # B72
- Zoro # G4882963
Key Features
Specifications
Details
- MFR #
- B72
- Zoro #
- G4882963
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Lincoln
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Max. Flow Rate
- 707.92 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- No
- Valve Type
- Tubular
- Connection Thread Type
- NPT
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 1/4 in
- Coupling Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 2 5/8 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 7/8 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
The PARKER - B72 is a quick connect hose coupling intended for use with pneumatic systems. It is configured for hand-operated sleeve locking connection and disconnection of hoses or equipment using a sleeve locking mechanism. This fitting has a 1/4-inch male hose fitting and NPT connection type and meets the stated Lincoln interchange compatibility requirements for the specified interchange type. Constructed from brass, the coupling includes an integrated tubular valve to control airflow and includes nitrile seals (seal material: nitrile). Temperature rating: -40°F to 250°F. Rated for a maximum working pressure of 300 psi (Max. Working Pressure @ 70°F: 300 psi).
Key Features:
- Application: Pneumatic
- Body Size and Coupling Size: 1/4 in
- Connection Type: NPT
- Coupling Component: Socket
- Coupling Locking Type: Sleeve
- Hose Fitting Gender: Male
- Hose Fitting Size: 1/4 in
- Includes Valve: Yes; Valve Type: Tubular
- Interchange Type: Lincoln
- Material: Brass
- Max. Working Pressure @ 70°F: 300 psi
- Max. Outside Diameter: 7/8 in
- Overall Length: 2.63 in
- Seal Material: Nitrile
- Temperature Range: -40°F to 250°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.