Qk-CnntCplg, 2-1/16", Sckt, Brass, NBR
- Mfr # B52E
- Zoro # G4875105
Key Features
Specifications
Details
- MFR #
- B52E
- Zoro #
- G4875105
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- ARO
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Max. Flow Rate
- 25 pcm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- Valve Type
- Tubular
- Barbed
- No
- Connection Thread Type
- NPT
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 3/8 in
- Coupling Size
- 1/4 in
- Thread Size
- 3/8"-18
- Overall Length
- 2 1/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 7/8 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
Description
The PARKER - B52E quick connect hose coupling is intended for pneumatic applications. It supports hand-operated (tool-free) connection and disconnection of hoses or equipment, intended to form a seal for pneumatic connections when installed with compatible components. This coupling features a brass construction and includes an integrated tubular valve for flow control during connection/disconnection. It is compatible with 1/4-inch body and coupling sizes and connects using a 3/8-inch male hose fitting with a 3/8"-18 thread size. The coupling utilizes a sleeve locking mechanism and is classified under the ARO interchange type.
Key Features:
- Application: Pneumatic use
- Material: Brass body
- Coupling size and body size: 1/4 in
- Hose fitting: Male, 3/8 in with 3/8"-18 thread size
- Includes an integrated tubular valve for flow control
- Coupling component: Socket
- Locking type: Sleeve
- Max. flow rate: 25 pcm
- Rated maximum working pressure: 300 psi (at 70°F)
- Seal material: Nitrile
- Operating temperature range (rated): -40°F to 250°F
- Overall length: 2.06 in
- Max. outside diameter: 7/8 in
- Interchange type: ARO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.